Beli Barb Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Merck Millipore Check Valve 3/16inch Barbatribut:
- Material Size: 1
- Cole Parmer Kynar Gas Sampling Bag With On/Off and Septum valvesDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Material: PVDF
- Valve: Dual valve, on/off and septum
- Thickness (mil): 3
- Cole Parmer Kynar Gas Sampling Bag With Septum ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Valve: Septum
- Thickness (mil): 3
- Cole Parmer Kynar Gas Sampling Bag With On/Off ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Material: PVDF
- Valve: On/off
- Thickness (mil): 3
- DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)Deskripsi:Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.atribut:
- Body Material: Brass
- SMC 3-port Solenoid Valve Unit Manifold Valve VV061-0 Seriesatribut:
- Operating Pressure Range (MPa): 0-0.7 (standard)
- Rated Voltage (V): DC24
- Coil: With power saving circuit (long-term continuous energization type)
- Valve Station: 8 digits
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- NITTO KOHKI Coupling HI Cupla Socket Hose Barb (Kopler)Deskripsi:From factory air line to pneumatic tool connection, available in various body materials, sizes and end configurations. Excellent durability.• An excellent general purpose coupling for connecting factory air supply to pneumatic tools.• Steel coupling is suitable for air. Brass or stainless steel is suitable for water. Note that fluid will come out from the plug when disconnected.• Critical structural parts of steel models are heat-treated for increased strength giving greater durability and resistance to wear.atribut:
- Seal Material: Fluoro rubber
- Hayward Butterfly ValvesDeskripsi:PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141620
- Handle Type: Lever
- Liner Material: EPDM
- Maximum Water Pressure: 150
- Product Type: Butterfly Valve
- Standards: ISO 5211
- Style: Wafer
- Tokyo Glass Kikai (TGK) TFPFA Two-Way ValveDeskripsi:The two-way valve uses PFA for the body and soft fluororesin PTFE for the plug, so it can be used without leaks.atribut:
- Outer Diameter Of Branch Pipe (mm): 10
- Orifice Diameter (mm): 4
- Plug (mm): 18
- Product Code: 90815
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- VALTERRA Gate ValvesDeskripsi:Designed for quick shutoff in low-pressure or vacuum lines, these quick-opening valves provide unrestricted flow for low-pressure tank and drain applications with liquids, gases, dry/bulk solids, and slurry. They can be disassembled for in-line servicing.atribut:
- UNSPSC: 40141613
- Bonnet Style: Bonded
- Handle Type: Hand Wheel
- Standards: MSS SP-70
- Valve Class: Class 125
- Valve Stem Type: Rising
- Master Flex Check Valve for Peristaltic PumpsDeskripsi:Make the most of your Masterflex pump heads.Optimize performance of your Masterflex pumpsThese accessories are suitable for use with Masterflex PTFE- diaphragm pump heads.
- DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Deskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
- ASAHI Manual Ball ValvesDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is alatribut:
- UNSPSC: 40141607
- Body Style: Inline
- Handle Material: ABS
- Handle Type: Tee
- Seat Material: PTFE
- Stem Type: 1-Piece Stem
- Valve Structure: 1-Piece
- JOHNSON CONTROLS Pneumatic Relaysatribut:
- UNSPSC: 31251504
- Air Connections: 1/4 Barb
- Ambient Temp. Range (F): 150
- Construction: Die Cast Aluminium
- Control Range: 3 to 13
- Depth (inch): 3-1/4
- Height (inch): 3-7/8
- Includes: Mounting Kit
- Max. Safe Air PSI: 25
- Pressure Range: 0 to 20
- Product Type: Pneumatic Valve Actuator Positioner
- Width (inch): 2-23/32
- SPEARS Manual Ball ValvesDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- UNSPSC: 40141607
- Handle Material: Polypropylene
- CHICAGO FAUCETS Manual Ball Valves (Stop Kran)Deskripsi:Threaded x threaded Schedule 80 fittings are threaded on all connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- UNSPSC: 40141607
- Ball Material: Chrome Plated Brass
- Body Material: Brass
- Body Seal Material: PTFE
- Body Style: Inline
- Connection Type: MNPT x Barb
- Handle Material: Zinc
- Maximum Pressure (psi): 125 CWP
- Pipe Size (inch): 3/8
- Port : Standard
- Seat Material: PTFE
- Standards: ANSI Z21.15B-2006
- Stem Material: 303 Stainless Steel
- Stem Type: Positive Retained
- Temperature Range (°F): 40 to 140
- Valve Structure: 2-Piece
- Parker Brass Barbed Tube FittingsDeskripsi:Brass barbed tube fittings are suitable for use with compressed air, vacuum, and inert gases.atribut:
- UNSPSC: 40141734
- Application: Air
- Barb Style: Standard
- Fitting Material: Brass
- Fitting Side A Connection Type: Barbed
- Fitting Side B Connection Type: MNPT
- Material Grade: C27450
- Maximum Operating Pressure: 150
- Maximum Operating Temperature (°F): 160
- Minimum Operating Temperature (°F): 40
- Resistance Properties: Vibration-Resistant
- Specific Fitting Shape (°): 90 Elbow Adapter
- Standards: NSF Lead Content Program
Daftar Harga Barb Valve Terbaru November 2026
| Merck Millipore Check Valve 3/16inch Barb | Rp1.399.900 |
| Cole Parmer Kynar Gas Sampling Bag With On/Off and Septum valves | Rp8.099.900 |
| Cole Parmer Kynar Gas Sampling Bag With Septum Valve | Rp6.499.900 |
| Cole Parmer Kynar Gas Sampling Bag With On/Off Valve | Rp6.799.900 |
| DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler) | Rp439.900 |
| SMC 3-port Solenoid Valve Unit Manifold Valve VV061-0 Series | Rp10.999.900 |
| REDHAT Fuel Oil and Gas Solenoid Valves | Rp3.699.900 |
| NITTO KOHKI Coupling HI Cupla Socket Hose Barb (Kopler) | Rp229.900 |
| Hayward Butterfly Valves | Rp5.999.900 |
| Tokyo Glass Kikai (TGK) TFPFA Two-Way Valve | Rp3.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































/ezP109416539-1.jpg)


/qfP107966951-1.jpg)
/Hayward%20Butterfly%20Valves/26P109401078-3.jpg)
%20TFPFA%20Two-Way%20Valve/lgP109291772-1.jpg)



/97P109397331-1.jpg)
/mpP109411817-13.jpg)



/oaP109425874-1.jpg)
%20Lurus/Parker%20Brass%20Barbed%20Tube%20Fittings/eyP109400538-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)